This product has been discontinued.

4" Square Exposed Work Cover, (2) GFCI
Item #: 0212555
Cat #: 809
UPC: 050169008096
Company wide:
0
in stock
Discontinued
Documents & Guides
4 Inch Square, Exposed Work Cover, Type: (2) GFCI, 1/2 Inch Raised, Drawn, Metallic, Cubic Inches: 7.3
Overview
4 Inch Square, Exposed Work Cover, Type: (2) GFCI, 1/2 Inch Raised, Drawn, Metallic, Cubic Inches: 7.3
Also known as: 050169008096, 809, RAC809, shoe box covers
Features & Benefits
- RACO® exposed work covers include required hardware for mounting the receptacle(s)
- RACO® exposed work covers meet the requirements of the 2014 NEC Article 250.146(A). No bonding jumper is required for covers with: (1) Crushed corners
- Hardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructions
- Non-crushed corner covers allow for additional wiring capacity for GFCI's and dimmers
- To mount any combination of switch, duplex receptacle, GFCI
- Notches on four corners allows for installation of cover without removing the box screws
- Made from zinc, pre-coated, steel
Specifications
| Gangs: | 2 |
| Material: | Steel |
| Depth: | 1/2 in |
| Standards: | California Proposition 65 |
| Cubic Inches: | 7.300 in³ |
| Gangs: | 2 |
| Depth: | 1/2 in |
| Cubic Inches: | 7.300 in³ |
| Material: | Steel |
| Standards: | California Proposition 65 |