Underground Enclosure With Lid, Tier 15, Marking: "Blank", 13 x 24 x 24", Polymer Concrete

Item #: 0212515

Cat #: 13241635

UPC: 800246164036

$ 1126.63 EA
Company wide:
0 in stock
Documents & Guides
Underground Enclosure With Lid, Tier 15, Marking: "Blank", 13 x 24 x 24 Inch, Polymer Concrete

Overview

Underground Enclosure With Lid, Tier 15, Marking: "Blank", 13 x 24 x 24 Inch, Polymer Concrete

Christy® concrete enclosures deliver reliable, cost effective performance. The Christy® brand offers a wide variety of sizes making it the preferred choice for many applications. You can depend on the trusted Christy® brand, delivering reliable hand holes, valve boxes, meter

boxes and vaults to the utility market for over 40 years.

Also known as: 800246164036, 13241635, OLD13241635

Specifications

Material: Polymer Concrete
Depth: 24 in
Height: 24 in
Width: 13 in
Material: Polymer Concrete
Height: 24 in
Depth: 24 in
Width: 13 in