Conduit Body, Type: LR, FM85, Size: 4"

Item #: 0212493

Cat #: APPLR400A

UPC: 781381118422

$ 582.18 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: LR, FM85, Size: 4", Material: Pressure Cast Aluminum.

Overview

Conduit Body, Type: LR, FM85, Size: 4", Material: Pressure Cast Aluminum.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381118422, APPLR400A

Specifications

Material: Aluminum
Hub Diameter: 4 in
Material: Aluminum
Hub Diameter: 4 in