XITANIUM 100W 4.1A 24V 0-10V INTELLIVOLT

Item #: 0212468

Cat #: LEDINTA0024V41DLOM

UPC: 781087085592

Company wide:
0 in stock
Documents & Guides
LED Driver, Input Voltage: 120/230/277V AC, Output Voltage: 24V DC, 100 Watts. Dimmable.

Overview

LED Driver, Input Voltage: 120/230/277V AC, Output Voltage: 24V DC, 100 Watts. Dimmable.
Also known as: 781087085592, LEDINTA0024V41DLOM, ADVLEDINTA0024V41D

Specifications

Volts DC: 24
Wattage: 100
Type: LED Driver
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Volts DC: 24
Type: LED Driver
Dimmable: Yes
Wattage: 100
Light Technology: LED
Volts AC Range: 120 - 277