Vinyl-Insulated, 4, Insulation Material:Vinyl

Item #: 0212453

Cat #: MV4BCK

UPC: 054007021988

$ 3.58 EA
Company wide:
0 in stock
Documents & Guides
Vinyl-Insulated, Wire Range: 4, Insulation Material:Vinyl, Color: Yellow, 500/PK

Overview

Vinyl-Insulated, Wire Range: 4, Insulation Material:Vinyl, Color: Yellow, 500/PK

3M™ Scotchlok™ Color-Coded Butt Connector ensures an ideal fit while offering reliable and safe performance. The connector has a vinyl-insulated, brazed-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). The electrolytic copper terminal offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 054007021988, MV4BCK, MMMMV4BCK

Specifications

Material: Vinyl
Material: Vinyl