95W Halogen Capsule Lamp

Item #: 0212447
Cat #: 14623 95W G6.35 17V 1CT/10X10F
UPC:
$ 31.69 EA
Company wide:
0 in stock
Halogen Capsule Lamp, 95 Watt, 17V, 2150 Lumens, G6.35 Base *Philips Part # 158816*

Overview

Halogen Capsule Lamp, 95 Watt, 17V, 2150 Lumens, G6.35 Base *Philips Part # 158816*
Halogen non-reflector lamps offer high-quality light and are easy to install, replace and operate. All halogen non-reflector lamps incorporate a distortion-free quartz bulb and a precise positioning of the mounted filament. These ensure optimal beam performance and consistent, high light output. A wide range of wattages is available for a broad variety of applications, including projection systems. In addition you get all the proven advantages of halogen technology such as a full spectrum and a color rendering index (CRI) of 100 – the same as natural light and the best that it can be. Halogen lamps also create a comfortable warm white light, and they maintain their lumen output, with almost no reduction, throughout their lifetime.
Also known as: 14623 95W G6.35 17V 1CT/10X10F, PHI14623

Specifications

Lumens: 2150
Wattage: 95
Light Technology: Halogen
Lumens: 2150
Light Technology: Halogen
Wattage: 95

Customer Reviews

No reviews for this product
(0)