Rack Panel, 19'', 11U

Item #: 0212420

Cat #: P19RP11UA

UPC: 783510771201

$ 124.38 EA
Company wide:
0 in stock
Documents & Guides
Panel, Rack Mounting, Size/Dims: 11U x 19 Inches, Material: Aluminum

Overview

Panel, Rack Mounting, Size/Dims: 11U x 19 Inches, Material: Aluminum
Also known as: 783510771201, P19RP11UA, HOFP19RP11UA

Specifications

Material: Aluminum
Material: Aluminum