Safety Switch, Double Throw, 400A, 2P, 240VAC, Non-Fused, NEMA 3R

Item #: 0212414

Cat #: DT225URK

UPC: 782113752280

$ 10996.44 EA
Company wide:
0 in stock
400 AMP, 2-Pole, Double Throw Heavy Duty Safety Switch, Non-Fusible, 240 VAC, 250 VDC, NEMA 3R. Enclosure Dims: H: 53.81", W: 23.13", D: 8.88".

Overview

400 AMP, 2-Pole, Double Throw Heavy Duty Safety Switch, Non-Fusible, 240 VAC, 250 VDC, NEMA 3R. Enclosure Dims: H: 53.81", W: 23.13", D: 8.88".
Also known as: 782113752280, DT225URK, CUTDT225URK

Specifications

Volts DC: 250
Poles: 2
Amps: 400
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Amps: 400
Volts AC: 240
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 3R