Deep Strut - Bolt Holes, 1-7/8" Centers, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'

Item #: 0212410

Cat #: P1000HS 10PG

UPC: 702316530034

$ 5.43 FT
Company wide:
0 in stock
Documents & Guides
Deep Strut with 9/16" Holes, 1-7/8" Centers, Steel, Pre-Galvanized, Size: 1-5/8" Wide, 1-5/8" High, 10' Long, 12 Gauge

Overview

Deep Strut with 9/16" Holes, 1-7/8" Centers, Steel, Pre-Galvanized, Size: 1-5/8" Wide, 1-5/8" High, 10' Long, 12 Gauge

Channel - Bolt Holes, 1-7/8" Centers, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'

Also known as: 702316530034, P1000HS 10PG, PSTP1000HS10PG, Junior Strut

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Pre-Galvanized
Height: 1 5/8 in
Length: 10 ft
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in