Strut - No Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 20'

Item #: 0212408
Cat #: PS 200 20' PGAL
UPC: 702316528383
$ 14.43 FT
Company wide:
0 in stock
Documents & Guides
Strut - No Holes, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: Pre-Galvanized, Gauge: 12, Length: 20 feet. Color: Silver. *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***

Overview

Strut - No Holes, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: Pre-Galvanized, Gauge: 12, Length: 20 feet. Color: Silver. *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***
Channel - No Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 20'
Also known as: 702316528383, PS 200 20' PGAL, PSTPS20020PGAL, Junior Strut, strut track, Strut Channel

Specifications

Product Height: 1 5/8 in
Length: 20 ft
Material: Steel
Product Width: 1 5/8 in
Finish: Pre-Galvanized
Product Height: 1 5/8 in
Material: Steel
Finish: Pre-Galvanized
Length: 20 ft
Product Width: 1 5/8 in

Customer Reviews

No reviews for this product
(0)