Deep Strut - No Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 20'

Item #: 0212408

Cat #: P1000 20PGPSQ

UPC: 702316528383

$ 4.00 FT
Company wide:
6,120 in stock
Documents & Guides
Deep Strut - No Holes, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: Pre-Galvanized, Gauge: 12, Length: 20 feet. Color: Silver.

Overview

Deep Strut - No Holes, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: Pre-Galvanized, Gauge: 12, Length: 20 feet. Color: Silver.

Channel - No Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 20'

Also known as: 702316528383, P1000 20PGPSQ, DEEPSTRUTPGNH20, Junior Strut, Strut Channel, strut track

Specifications

Height: 1 5/8 in
Length: 20 ft
Material: Steel
Width: 1-5/8 in
Finish: Pre-Galvanized
Height: 1 5/8 in
Material: Steel
Finish: Pre-Galvanized
Length: 20 ft
Width: 1-5/8 in