Strut with Elongated Holes, Steel, Pre-Galvanized, 1-5/8" W x 13/16" D x 10' Long

Item #: 0212401

Cat #: P3300T 10PG

UPC: 702316501096

$ 4.75 FT
Company wide:
0 in stock
Documents & Guides
Strut with Elongated Holes, Steel, Pre-Galvanized, 12 Gauge, 1-5/8 In Wide, 13/16 In Deep, 10 Ft. Long, 9/16 In x 1-1/8 In Elongated Holes (2 In Centers)

Overview

Strut with Elongated Holes, Steel, Pre-Galvanized, 12 Gauge, 1-5/8 In Wide, 13/16 In Deep, 10 Ft. Long, 9/16 In x 1-1/8 In Elongated Holes (2 In Centers)
Also known as: 702316501096, P3300T 10PG, PSTP3300T10PG

Specifications

Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in
Length: 10 ft
Finish: Pre-Galvanized