Shallow Strut - Solid, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'

Item #: 0212398

Cat #: P3300-10PG

UPC: 702316513389

$ 4.75 FT
Company wide:
0 in stock
Documents & Guides
Shallow Strut, Solid, 13/16" High, 1-5/8" Width, Steel, Pre-Galvanized, 10' Long

Overview

Shallow Strut, Solid, 13/16" High, 1-5/8" Width, Steel, Pre-Galvanized, 10' Long

A shallow solid strut is a type of structural component, often made of steel or aluminum, used in building construction and electrical systems to provide light to moderate structural support.

Also known as: 702316513389, P3300-10PG, PSTP330010PG

Specifications

Height: 13/16 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Pre-Galvanized
Height: 13/16 in
Length: 10 ft
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in