Shallow Strut w/ Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'

Item #: 0212396

Cat #: P4100HS 10PG

UPC: 702316512511

$ 3.53 FT
Company wide:
0 in stock
Documents & Guides
Shallow Strut w/ 9/16" Holes, 1-7/8" Centers, Steel, Pre-Galvanized, Size: 1-5/8" Wide, 13/16" High, 10' Long, 14 Gauge

Overview

Shallow Strut w/ 9/16" Holes, 1-7/8" Centers, Steel, Pre-Galvanized, Size: 1-5/8" Wide, 13/16" High, 10' Long, 14 Gauge

Channel - Bolt Holes, 1-7/8" Centers, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'

Also known as: 702316512511, P4100HS 10PG, PSTP4100HS10PG

Specifications

Height: 13/16 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Pre-Galvanized
Height: 13/16 in
Length: 10 ft
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in