Strut - Elongated Holes on Back, Steel, Pre-Galv, 13/16" x 1-5/8", 20'

Item #: 0212395
Cat #: PS 500 EH 20' PGAL
UPC: 702316512412
$ 11.27 FT
Company wide:
0 in stock
Documents & Guides
Strut - Elongated Holes on Back, Height: 13/16", Width: 1-5/8", Material: Steel, Finish: Pre-Galvanized, Gauge: 14, Length: 20 feet. Color: Silver. *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***

Overview

Strut - Elongated Holes on Back, Height: 13/16", Width: 1-5/8", Material: Steel, Finish: Pre-Galvanized, Gauge: 14, Length: 20 feet. Color: Silver. *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***
Channel - Elongated Holes on Back, Steel, Pre-Galv, 13/16" x 1-5/8", 20'
Also known as: 702316512412, PS 500 EH 20' PGAL, PSTPS500EH20PGAL, strut, kendorf

Specifications

Length: 20 ft
Product Height: 13/16 in
Material: Steel
Product Width: 1 5/8 in
Finish: Pre-Galvanized
Length: 20 ft
Material: Steel
Finish: Pre-Galvanized
Product Height: 13/16 in
Product Width: 1 5/8 in

Customer Reviews

No reviews for this product
(0)