Channel Nut Without Spring, 3/8", Steel/Electro-Galvanized

Item #: 0212383

Cat #: P3008 EG

UPC: 702316501997

$ 1.90 EA
Company wide:
9,232 in stock
Documents & Guides
Channel Nut W/O spring, Thread Diameter: 3/8", Material: Steel, Finish: Electro-Galvanized. For Use w/ PS 100, 150, 200, 210, 300, 400

Overview

Channel Nut W/O spring, Thread Diameter: 3/8", Material: Steel, Finish: Electro-Galvanized. For Use w/ PS 100, 150, 200, 210, 300, 400

Channel Nuts allow for easy installation into Powerstrut channel. The shape of the body is designed to orient itself in the channel during torquing to align properly for installation. The 1/2" and 5/8" sizes in an EG finish are OPM and LARR pre-approved for seismic bracing. Seismic load capacities have been tested in accordance with seismic standards.

Also known as: 702316501997, P3008 EG, PSTP3008EG, Bug nut

Specifications

Diameter: 3/8 in
Material: Steel
Diameter: 3/8 in
Material: Steel