Ground Rod Clamp, Bronze, 5/8" Rod, 8 to 1/0 AWG Max

Item #: 0212370

Cat #: BGRC-58

UPC: 783669009965

$ 10.00 EA
Clearance
Price good while supplies last
Company wide:
22 in stock
Permaground Bronze Ground Rod Clamp, Conductor Range 1/0-8, Ground Rod Size 5/8in, Direct Bury

Overview

Permaground Bronze Ground Rod Clamp, Conductor Range 1/0-8, Ground Rod Size 5/8in, Direct Bury

 UL 467 Listed and CSA Certified, the BGRC series ground rod clamp Insures maximum strength and durability & is suitable for direct burial in earth or concrete

Also known as: 783669009965, BGRC-58, ILSBGRC58

Features & Benefits

  • A wide range of conductor sizes can be used in the same connector
  • Suitable for direct burial in earth or concrete

Specifications

Diameter: 5/8 in
Material: Bronze
Standards: California Proposition 65
Allowable Gauge Range: 8 - 1/0
Diameter: 5/8 in
Standards: California Proposition 65
Material: Bronze
Allowable Gauge Range: 8 - 1/0