1" Entrance Cap, Clamp On Type, Alum

Item #: 0212358

Cat #: 142

UPC: 018997001429

$ 19.34 EA
Company wide:
0 in stock
Documents & Guides
1 Inch Aluminum Entrance Cap, Clamp On Type For Rigid EMT

Overview

1 Inch Aluminum Entrance Cap, Clamp On Type For Rigid EMT

In addition to the 1/2" to 2" trade sizes, we now offer a 2-1/2" cap and the combo 3" - 3-1/2" - 4". As for clamp-on styles, we offer 1/2" to 4" caps to fit rigid, EMT and PVC. PVC109, our new combo style is the same size as a 3" to 4" metal entrance cap, but it costs the same as a 3" PVC cap.

Also known as: 018997001429, 142, ARL142

Specifications

Diameter: 1 in
Size: 1
Diameter: 1 in
Size: 1