Cat 6A CMR

Item #: 0212338

Cat #: OCC-U6A4R-05

UPC: 769555057005

Company wide:
0 in stock
Documents & Guides
Category 6A UTP CMR Cable

Overview

Category 6A UTP CMR Cable

OCC’s Category 6A solutions are fully backed by our 25-year performance warranty without the need to perform time consuming alien crosstalk testing. Fully supports 2.5/5/10GBASE-T Ethernet — no need for additional qualification testing. 

Also known as: 769555057005, OCC-U6A4R-05, OCCOCCU6A4R05

Specifications

Color: White
Color: White