
Four-Hole Splice Clevis, Length: 7-1/4", Steel/Electro-Galvanized
Item #: 0212296
Cat #: P1377 EG
UPC: 702316519008
$ 14.24 EA
Company wide:
732
in stock
Splice Clevis, 4 Holes, Hole Diameter: 9/16 in, Material: Steel, Finish: Electro-Galvanized, Length: 7-1/4" Width: 1-5/8", Compatible With: PS 200 & PS 210.
Overview
Splice Clevis, 4 Holes, Hole Diameter: 9/16 in, Material: Steel, Finish: Electro-Galvanized, Length: 7-1/4" Width: 1-5/8", Compatible With: PS 200 & PS 210.
A strut Four-Hole Splice Clevis is a metal fitting used to connect two sections of strut channel together, often in a structural or electrical application. It features four holes for bolting or connecting to the strut channel, allowing for secure and stable joining.
Also known as: 702316519008, P1377 EG, PSTP1377EG, deep strut coupling, STRUT COUPLING, Uni strut coupler
Specifications
| Length: | 7 1/4 in |
| Material: | Steel |
| Mounting: | 4-Hole |
| Length: | 7 1/4 in |
| Mounting: | 4-Hole |
| Material: | Steel |