7W CFL Retrofit LED Lamp, 35K

Item #: 0212286

Cat #: LED-7312-35A

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Non-Dimmable LED Lamp, 7W, 120-277V, Bulb: PL, Base: 2-Pin (GX23-2), Lumens: >899, CRI: >84, Color Temperature: 3500K, Beam Angle: 120°, Rated Average Life: >25,000 Hrs. Replaces up to 26W CFL/PL Lamps. Compatible with 12-18W, 2-Pin Magnetic Ballast or 120-277VAC Line Voltage. *Not approved for enclosed fixtures.

Overview

Non-Dimmable LED Lamp, 7W, 120-277V, Bulb: PL, Base: 2-Pin (GX23-2), Lumens: >899, CRI: >84, Color Temperature: 3500K, Beam Angle: 120°, Rated Average Life: >25,000 Hrs. Replaces up to 26W CFL/PL Lamps. Compatible with 12-18W, 2-Pin Magnetic Ballast or 120-277VAC Line Voltage. *Not approved for enclosed fixtures.
Also known as: LED-7312-35A, LGDLED731235A

Specifications

Color Rendering Index (CRI): 84
Wattage: 7
Shape: PL-S (Single Tube), PL-C (Quad Tube)
Lumens: 890
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: 2-Pin (GX23-2)
Angle: 120°
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 84
Shape: PL-S (Single Tube), PL-C (Quad Tube)
Color Temperature: 3500 (Neutral White)
Dimmable: No
Angle: 120°
Wattage: 7
Lumens: 890
Light Technology: LED
Base: 2-Pin (GX23-2)
Volts AC Range: 120 - 277