
Company wide:
0
in stock
Documents & Guides
7 Watt, 2700K GX23 REPLACE UP TO 26W GX23 2-PIN COMPATIBLE W/ 12/18W MAGNETIC BALLAST OR 120-277V LINE VOLT
Overview
7 Watt, 2700K GX23 REPLACE UP TO 26W GX23 2-PIN COMPATIBLE W/ 12/18W MAGNETIC BALLAST OR 120-277V LINE VOLT
Light Efficient Design’s PL lamps are designed to provide an energy efficient and reliable option for replacing compact fluorescent lamps.
Also known as: LED-7312-27K-G2, LGDLED731227A
Features & Benefits
- Compatible with G24d (2-pin) & G24q (4-pin) sockets
- Compact size allows it to fit in more applications
- 2700K, 3500K, 4000K & 5000K color options
- For use in recessed and semi-enclosed fixtures only
- Not for use in enclosed fixtures
Specifications
| Wattage: | 7 |
| Color Rendering Index (CRI): | 82 |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | LED |
| Dimmable: | No |
| Base: | 2-Pin (GX23-2) |
| Wattage: | 7 |
| Color Temperature: | 2700 (Warm White) |
| Dimmable: | No |
| Color Rendering Index (CRI): | 82 |
| Light Technology: | LED |
| Base: | 2-Pin (GX23-2) |