
Universal Angle Bracket, Bolt Hole: 9/16", Steel/Galvanized
Item #:
0212272
Cat #:
PS 3373 EG
UPC:
702316516762
$ 16.31 EA
Company wide:
95
in stock
Documents & Guides
Universal Angle Bracket, Electro-Galvanized Steel, Bolt Hole Diameter 9/16 in, Material: Steel, Finish: Electro Galvanized
Overview
Universal Angle Bracket, Electro-Galvanized Steel, Bolt Hole Diameter 9/16 in, Material: Steel, Finish: Electro Galvanized
Universal Angle Bracket, Bolt Hole: 9/16", Steel/Galvanized
Also known as: 702316516762, PS 3373 EG, PSTPS3373EG
Specifications
Material: | Steel |
Mounting: | 4-Hole |
Material: | Steel |
Mounting: | 4-Hole |
Customer Reviews
No reviews for this product
(0)