16 AWG MTW, Green, 2500'

Item #: 0212238

Cat #: 16MTWSTRGREENX2500

UPC: 029892253677

$ 0.32 FT
Company wide:
5,000 in stock
Documents & Guides
16 AWG, MTW, 30-Strand, Copper Wire, Green, 600V, Machine Tool Wire, 2500 Ft. Reel

Overview

16 AWG, MTW, 30-Strand, Copper Wire, Green, 600V, Machine Tool Wire, 2500 Ft. Reel

Machine Tool Wire is a stranded flexible hook up wire. MTW is used for internal wiring of appliances which include Air Conditioners, Automatic Washers and Refrigeration Equipment, Control Cabinets, as well as other building applications.

Also known as: 029892253677, 16MTWSTRGREENX2500, 16MTWSTRGREX2500

Specifications

Color: Green
Length: 2500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Stranding: Stranded
Color: Green
Material: Copper
Conductors: 1
Stranding: Stranded
Length: 2500 ft
Volts AC: 600
Gauge: 16 AWG