
$ 0.27 FT
Company wide:
7,500
in stock
Documents & Guides
16 AWG, MTW, 30-Strand, Copper Wire, Green, 600V, Machine Tool Wire, 2500 Ft. Reel
Overview
16 AWG, MTW, 30-Strand, Copper Wire, Green, 600V, Machine Tool Wire, 2500 Ft. Reel
Machine Tool Wire is a stranded flexible hook up wire. MTW is used for internal wiring of appliances which include Air Conditioners, Automatic Washers and Refrigeration Equipment, Control Cabinets, as well as other building applications.
Also known as: 029892253677, 16MTWSTRGREENX2500
Specifications
| Color: | Green |
| Length: | 2500 ft |
| Material: | Copper |
| Volts AC: | 600 |
| Conductors: | 1 |
| Gauge: | 16 AWG |
| Stranding: | Stranded |
| Color: | Green |
| Material: | Copper |
| Conductors: | 1 |
| Stranding: | Stranded |
| Length: | 2500 ft |
| Volts AC: | 600 |
| Gauge: | 16 AWG |