1/2" 90° Male Liquiidtight Conduit Grip w/ Mesh, Steel

Item #: 0212232

Cat #: 074093542

UPC: 783585331980

Company wide:
0 in stock
Documents & Guides
Hub/Trade Size: 1/2 Inch NPT, 90° Male Liquidtight Conduit Grip, Mesh Length: 3.5 Inch, Insulated Throat, Material: Steel.

Overview

Hub/Trade Size: 1/2 Inch NPT, 90° Male Liquidtight Conduit Grip, Mesh Length: 3.5 Inch, Insulated Throat, Material: Steel.

Strain Relief for Liquidtight Conduit - Steel Fitting, Stainless Steel Mesh for Liquidtight Metal Conduit and PolyTuff® I Non-Metallic Conduit. Helps prevent conduit pull-out and damage at the fitting; Reduces equipment downtime.

Also known as: 783585331980, 074093542, KEL074093542

Features & Benefits

  • Helps prevent conduit pull-out and damage at fitting
  • Reduces equipment downtime

Specifications

Diameter: 1/2 in
Length: 3.500 in
Diameter: 1/2 in
Length: 3.500 in