This product has been discontinued.

High Bay Retro, 140W, 5700K
Item #: 0212224
Cat #: LED-8032M57-MHBC
UPC: 844006082673
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Lamp, 140W, Bulb: LED for HID Retrofit High Bay, Base: Mogul Screw Exclusionary (EX39), Lumens: 17000, Beam Angle: 120°, Color Temperature: 5700K. 140 Watt LED Replaces Existing 320W or 400W Metal Halide Lamp, Operates with Pulse Start and Probe Start Magnetic 320W & 400W Metal Halide Ballasts Only.
Overview
LED Lamp, 140W, Bulb: LED for HID Retrofit High Bay, Base: Mogul Screw Exclusionary (EX39), Lumens: 17000, Beam Angle: 120°, Color Temperature: 5700K. 140 Watt LED Replaces Existing 320W or 400W Metal Halide Lamp, Operates with Pulse Start and Probe Start Magnetic 320W & 400W Metal Halide Ballasts Only.
HIGH BAY RETROFIT, W/UP LEDS, REPLACES UP TO 400W HID, EX39, 5700K, COMPATIBLE WITH MH BALLASTS TO 400W
Also known as: 844006082673, LED-8032M57-MHBC, LGDLED8032M57MHBC
Specifications
| Wattage: | 140 |
| Color Rendering Index (CRI): | 85 |
| Color Temperature: | 5700 (Bright White) |
| Lumens: | 17000 |
| Material: | Plastic |
| Light Technology: | LED |
| Angle: | 120° |
| Base: | Mogul Extended Screw (EX39) |
| Wattage: | 140 |
| Color Temperature: | 5700 (Bright White) |
| Material: | Plastic |
| Angle: | 120° |
| Color Rendering Index (CRI): | 85 |
| Lumens: | 17000 |
| Light Technology: | LED |
| Base: | Mogul Extended Screw (EX39) |