High Bay Retro, 140W, 4000K

Item #: 0212223

Cat #: LED-8032M40-MHBC

UPC: 844006082666

Company wide:
0 in stock
Documents & Guides
LED Lamp, 140W, Bulb: LED for HID Retrofit High Bay, Base: Mogul Screw Exclusionary (EX39), Lumens: 17000, Beam Angle: 120°, Color Temperature: 4000K. 140 Watt LED Replaces Existing 320W or 400W Metal Halide Lamp, Operates with Pulse Start and Probe Start Magnetic 320W & 400W Metal Halide Ballasts Only.

Overview

LED Lamp, 140W, Bulb: LED for HID Retrofit High Bay, Base: Mogul Screw Exclusionary (EX39), Lumens: 17000, Beam Angle: 120°, Color Temperature: 4000K. 140 Watt LED Replaces Existing 320W or 400W Metal Halide Lamp, Operates with Pulse Start and Probe Start Magnetic 320W & 400W Metal Halide Ballasts Only.

Light Efficient Design’s High Bay LED retrofits have been designed specifically for use in HID High Bay fixtures. Our form-follow-function product design delivers unsurpassed lumen output, broad even light distribution, easy installation and up to 80% in energy and labor savings over existing HID technology. All models utilize our Advanced Active Cooling technology delivering consistently higher LED efficacy and life when placed within enclosed fixtures.

Also known as: 844006082666, LED-8032M40-MHBC, LGDLED8032M40MHBC

Specifications

Wattage: 140
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 16407
Material: Plastic
Light Technology: LED
Angle: 120°
Base: Mogul Extended Screw (EX39)
Wattage: 140
Color Rendering Index (CRI): 82
Material: Plastic
Angle: 120°
Color Temperature: 4000 (Cool White)
Lumens: 16407
Light Technology: LED
Base: Mogul Extended Screw (EX39)