High Bay with Up-Light, 140W, 5700K

Item #: 0212222

Cat #: LED-8030M57-MHBC

UPC: 844006082659

$ 216.77 EA
Company wide:
6 in stock
Documents & Guides
LED Lamp, 140W, Bulb: LED for HID Retrofit High Bay with Up-Light, Base: Mogul Screw Exclusionary (EX39), Lumens: 16500, Beam Angle: 120°/Omni, Color Temperature: 5700K. 140 Watt LED Replaces Existing 320W or 400W Metal Halide Lamp, Operates with Pulse Start and Probe Start Magnetic 320W & 400W Metal Halide Ballasts Only.

Overview

LED Lamp, 140W, Bulb: LED for HID Retrofit High Bay with Up-Light, Base: Mogul Screw Exclusionary (EX39), Lumens: 16500, Beam Angle: 120°/Omni, Color Temperature: 5700K. 140 Watt LED Replaces Existing 320W or 400W Metal Halide Lamp, Operates with Pulse Start and Probe Start Magnetic 320W & 400W Metal Halide Ballasts Only.
Also known as: 844006082659, LED-8030M57-MHBC, LGDLED8030M57MHBC

Specifications

Wattage: 140
Lumens: 16500
Color Temperature: 5700 (Bright White)
Material: Plastic
Light Technology: LED
Angle: 120°
Base: Mogul Extended Screw (EX39)
Wattage: 140
Color Temperature: 5700 (Bright White)
Light Technology: LED
Base: Mogul Extended Screw (EX39)
Lumens: 16500
Material: Plastic
Angle: 120°