LED High Bay / Low Bay Retrofit Lamp, 100W, 4000K

Item #: 0212216

Cat #: LED-8036M40-MHBC

UPC: 844006082628

Company wide:
0 in stock
Documents & Guides
LED Lamp, 100W, Bulb: LED for HID Retrofit High Bay / Low Bay, Base: Mogul Screw (E39), Lumens: 10698, Beam Angle: 180°, Color Temperature: 4000K. 100 Watt LED Replaces Existing 250w or 320w Metal Halide Lamp, Operates with Pulse Start and Probe Start Magnetic 250W & 320W Metal Halide Ballasts Only.

Overview

LED Lamp, 100W, Bulb: LED for HID Retrofit High Bay / Low Bay, Base: Mogul Screw (E39), Lumens: 10698, Beam Angle: 180°, Color Temperature: 4000K. 100 Watt LED Replaces Existing 250w or 320w Metal Halide Lamp, Operates with Pulse Start and Probe Start Magnetic 250W & 320W Metal Halide Ballasts Only.
Also known as: 844006082628, LED-8036M40-MHBC, LGDLED8036M40MHBC

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 100
Material: Plastic
Light Technology: LED
Angle: 180°
Base: Mogul Extended Screw (EX39)
Color Temperature: 4000 (Cool White)
Material: Plastic
Angle: 180°
Wattage: 100
Light Technology: LED
Base: Mogul Extended Screw (EX39)