60W High Bay MH Ballast Only 5700K E26

Item #: 0212214

Cat #: LED-8035E57-MHBC

UPC: 844006082611

Company wide:
0 in stock
Documents & Guides
PARKING GARAGE RETROFIT, REPLACES UP TO 250W HID, E26, 5700K, COMPATIBLE WITH MH BALLASTS TO 250W E26 REPLACES UP TO 250W Probe/ Pulse Ballast BALLAST ONLY

Overview

PARKING GARAGE RETROFIT, REPLACES UP TO 250W HID, E26, 5700K, COMPATIBLE WITH MH BALLASTS TO 250W E26 REPLACES UP TO 250W Probe/ Pulse Ballast BALLAST ONLY

Operates with pulse start and probe start magnetic 175W & 250W Metal Halide Ballasts only.

Also known as: 844006082611, LED-8035E57-MHBC, LGDLED8035E57MHBC

Specifications

Lumens: 5797
Base: Medium Screw (E26)
Color Temperature: 5700 (Bright White)
Material: Plastic
Wattage: 60
Light Technology: LED
Color Rendering Index (CRI): 84.900
Angle: 120°
Lumens: 5797
Color Temperature: 5700 (Bright White)
Wattage: 60
Color Rendering Index (CRI): 84.900
Base: Medium Screw (E26)
Material: Plastic
Light Technology: LED
Angle: 120°