60W High Bay MH Ballast Only 4000K E26

Item #: 0212213

Cat #: LED-8035E40-MHBC

UPC: 844006082604

Company wide:
0 in stock
Documents & Guides
PARKING GARAGE RETROFIT, REPLACES UP TO 250W HID, E26, 4000K, COMPATIBLE WITH MH BALLASTS TO 250W E26 REPLACES UP TO 250W Probe/ Pulse Ballast BALLAST ONLY

Overview

PARKING GARAGE RETROFIT, REPLACES UP TO 250W HID, E26, 4000K, COMPATIBLE WITH MH BALLASTS TO 250W E26 REPLACES UP TO 250W Probe/ Pulse Ballast BALLAST ONLY
Also known as: 844006082604, LED-8035E40-MHBC, LGDLED8035E40MHBC

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Material: Plastic
Lumens: 5993
Wattage: 60
Light Technology: LED
Color Rendering Index (CRI): 82.900
Angle: 120°
Base: Medium Screw (E26)
Material: Plastic
Wattage: 60
Color Rendering Index (CRI): 82.900
Color Temperature: 4000 (Cool White)
Lumens: 5993
Light Technology: LED
Angle: 120°