* OBSOLETE *

Item #: 0212212
Cat #: LED-8090M50-MHBC
UPC: 844006082758
$ 194.56 EA
Company wide:
21 in stock
Documents & Guides
LED Lamp, 120W, Bulb: Shoebox/Wall Pack, Base: Mogul Screw (E39), Lumens: 10434, Type V Optics, CRI: 77, Color Temperature: 5000K, Rated Average Life: Up to 50,000 Hrs. Replaces 320 or 400W MH Lamps. NOTE: Operates with Pulse Start and Probe Start Magnetic 320w & 400w Metal Halide Ballasts Only. * NO LONGER MADE - NO SUB *

Overview

LED Lamp, 120W, Bulb: Shoebox/Wall Pack, Base: Mogul Screw (E39), Lumens: 10434, Type V Optics, CRI: 77, Color Temperature: 5000K, Rated Average Life: Up to 50,000 Hrs. Replaces 320 or 400W MH Lamps. NOTE: Operates with Pulse Start and Probe Start Magnetic 320w & 400w Metal Halide Ballasts Only. * NO LONGER MADE - NO SUB *
Also known as: 844006082758, LED-8090M50-MHBC, LGDLED8090M50MHBC

Specifications

Color Rendering Index (CRI): 84
Color Temperature: 5000 (Bright White)
Base: Mogul Screw (E39)
Material: Plastic
Wattage: 120
Light Technology: LED
Color Rendering Index (CRI): 84
Base: Mogul Screw (E39)
Wattage: 120
Color Temperature: 5000 (Bright White)
Material: Plastic
Light Technology: LED

Customer Reviews

No reviews for this product
(0)