LED Retrofit Lamp, 80W, 4000K

Item #: 0212207

Cat #: LED-8089M40-MHBC

UPC: 844006082727

Company wide:
0 in stock
Documents & Guides
LED Lamp, 80W, Bulb: Shoebox/Wall Pack, Base: Mogul Screw (E39), Lumens: 6910, Type V Optics, CRI: 81, Color Temperature: 4000K, Rated Average Life: Up to 50,000 Hrs. Replaces 250 & 320W MH Lamps. NOTE: Operates with Pulse Start and Probe Start Magnetic 250w & 320w Metal Halide Ballasts Only.

Overview

LED Lamp, 80W, Bulb: Shoebox/Wall Pack, Base: Mogul Screw (E39), Lumens: 6910, Type V Optics, CRI: 81, Color Temperature: 4000K, Rated Average Life: Up to 50,000 Hrs. Replaces 250 & 320W MH Lamps. NOTE: Operates with Pulse Start and Probe Start Magnetic 250w & 320w Metal Halide Ballasts Only.
Also known as: 844006082727, LED-8089M40-MHBC, LGDLED8089M40MHBC

Specifications

Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Lumens: 6910
Wattage: 80
Material: Plastic
Light Technology: LED
Color Temperature: 4000 (Cool White)
Lumens: 6910
Material: Plastic
Base: Mogul Screw (E39)
Wattage: 80
Light Technology: LED