LED Retrofit Lamp, 50W, 5700K

Item #: 0212205

Cat #: LED-8088M57-MHBC

UPC: 844006082710

Company wide:
0 in stock
Documents & Guides
LED Lamp, 50W, Bulb: Shoebox/Wall Pack, Base: Mogul Screw (E39), Lumens: 5984, Type V Optics, CRI: 81, Color Temperature: 5700K, Rated Average Life: Up to 50,000 Hrs. Replaces 175 & 250W MH Lamps. NOTE: Operates with Pulse Start and Probe Start Magnetic 175w & 250w Metal Halide Ballasts Only.

Overview

LED Lamp, 50W, Bulb: Shoebox/Wall Pack, Base: Mogul Screw (E39), Lumens: 5984, Type V Optics, CRI: 81, Color Temperature: 5700K, Rated Average Life: Up to 50,000 Hrs. Replaces 175 & 250W MH Lamps. NOTE: Operates with Pulse Start and Probe Start Magnetic 175w & 250w Metal Halide Ballasts Only.
Also known as: 844006082710, LED-8088M57-MHBC, LGDLED8088M57MHBC

Specifications

Color Rendering Index (CRI): 84
Lumens: 590
Base: Mogul Screw (E39)
Color Temperature: 5700 (Bright White)
Material: Plastic
Wattage: 50
Light Technology: LED
Color Rendering Index (CRI): 84
Base: Mogul Screw (E39)
Material: Plastic
Light Technology: LED
Lumens: 590
Color Temperature: 5700 (Bright White)
Wattage: 50