LED High Bay, 150W, 120-277V, 5000K

Item #: 0212191

Cat #: LED-9150-50K

UPC: 844006091507

Company wide:
0 in stock
Documents & Guides
LED High Bay Luminaire, Wattage: 150W, Beam Angle: 120°, Voltage: 120-277V, Lumens: 18712, Average Rated Lifr: 50,000 Hr., CRI: 80, Color Temperature: 5000K CCT, Includes 3', three-wire corded whip. 26.6" x 26.6" x 6.5". Non-dimmable. 400W HID Luminaire Equivalent.

Overview

LED High Bay Luminaire, Wattage: 150W, Beam Angle: 120°, Voltage: 120-277V, Lumens: 18712, Average Rated Lifr: 50,000 Hr., CRI: 80, Color Temperature: 5000K CCT, Includes 3', three-wire corded whip. 26.6" x 26.6" x 6.5". Non-dimmable. 400W HID Luminaire Equivalent.

The Light Efficient Design LED-9150-50K LED high bay fixture comes in a width of 24". This 160 Watt 18712 lumen 5000K LED high bay luminaire is suitable in replacing a 400W MH fixture. LED high bay fixtures are a great lighting solution for gymnasiums, warehouses, distibution centers, packaging facilities, manufacturing plants.

Also known as: 844006091507, LED-9150-50K, LGDLED915050k

Specifications

Lumens: 19000
Material: Plastic
Light Technology: LED
Dimmable: No
Size: 2 x 2 ft.
Angle: 120°
Lumens: 19000
Light Technology: LED
Size: 2 x 2 ft.
Material: Plastic
Dimmable: No
Angle: 120°