LEV RGF15-SE 15A GFI, SEA SPRAY

Item #: 0212190

Cat #: RGF15-SE

UPC: 078477796955

Company wide:
0 in stock
Documents & Guides
Leviton Renu Tamper-Resistant Self-Test SmartlockPro GFCI Outlet RGF15-0SE, 15A-125V, in Sea Spray

Overview

Leviton Renu Tamper-Resistant Self-Test SmartlockPro GFCI Outlet RGF15-0SE, 15A-125V, in Sea Spray

Leviton Renu® Tamper-Resistant Self-Test SmartlockPro GFCI Outlet RGF15-0SE, 15A-125V, in Sea Spray

Also known as: 078477796955, RGF15-SE, LEVRGF15SE

Specifications

Type: Receptacle
Material: Polycarbonate, Thermoplastic
Amps: 15
NEMA Configuration: 5-15R, WD-6
Type: Receptacle
Amps: 15
Material: Polycarbonate, Thermoplastic
NEMA Configuration: 5-15R, WD-6