LB4R/41K/WH ECONOMY LINE 11W LED 41K

Item #: 0212178

Cat #: LB4R41KWH

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
LB4R/41K/WH ECONOMY LINE 11W LED 41K

Overview

LB4R/41K/WH ECONOMY LINE 11W LED 41K
Also known as: LB4R41KWH, LLLLB4R41KWH

Specifications

Color: Brown
Depth: 5 in
Width: 6 3/4 in
Color: Brown
Width: 6 3/4 in
Depth: 5 in