4.5W B11 LED Lamp, 27K

Item #: 0212162

Cat #: S8951

UPC: 045923089510

Company wide:
0 in stock
Documents & Guides
4.5 Watt; B11 LED; 2700K; Candelabra Base; 120 Volt

Overview

4.5 Watt; B11 LED; 2700K; Candelabra Base; 120 Volt
Also known as: 045923089510, S8951, SATS8951

Specifications

Shape: B11 (Blunt Tip)
Volts AC: 120
Lumens: 300
Material: Plastic, Metal
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Wattage: 4.500
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Shape: B11 (Blunt Tip)
Lumens: 300
Color Rendering Index (CRI): 80
Wattage: 4.500
Dimmable: Yes
Volts AC: 120
Material: Plastic, Metal
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Candelabra Screw (E12)