PLATT logo

16-2(1TPJ)PE GY12-2OE GY GN LUM AL250CL

Item #: 0212137
Cat #: AL04-42-L02
UPC: 077680362681
$ 2.19 FT
Company wide:
11,750 in stock
Documents & Guides
MC Luminary Cable« Type MC-PCS. Armor: Interlocking Aluminum Strip. Solid Copper Conductors. 2 Conductors, 12 AWG. Colors: Orange, Gray. Green. Control Cables: 16 AWG Solid TFN Twisted jacketed pair (Purple/Pink). 250 FT. Permits conductors of circuits to be placed in a cable with conductors of electric light, power, or Class 1 circuits. May be surface mounted, fished and/or embedded in plaster. UL 66, 83, 1479, 1569, 1581, 2556, File Reference E80042, NEC 250.118, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, 725. Federal Specification A-A-59544 (formerly J-C-30B). Power and/or lighting as well as signal and/or control conductors per NEC Section 725.136(I)(1).

Overview

MC Luminary Cable« Type MC-PCS. Armor: Interlocking Aluminum Strip. Solid Copper Conductors. 2 Conductors, 12 AWG. Colors: Orange, Gray. Green. Control Cables: 16 AWG Solid TFN Twisted jacketed pair (Purple/Pink). 250 FT. Permits conductors of circuits to be placed in a cable with conductors of electric light, power, or Class 1 circuits. May be surface mounted, fished and/or embedded in plaster. UL 66, 83, 1479, 1569, 1581, 2556, File Reference E80042, NEC 250.118, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, 725. Federal Specification A-A-59544 (formerly J-C-30B). Power and/or lighting as well as signal and/or control conductors per NEC Section 725.136(I)(1).
AFC Cable Systems first launched MC Luminary Cable in 2014. MC Luminary Cable is a UL Listed Type MC-PCS cable which combines both power and control circuits under one armor. These cables are primarily used in commercial construction projects such as casinos, condos, hotels, shopping centers and retail centers – although its usage can be quite versatile.
Also known as: 077680362681, AL04-42-L02, AFCAL0442L02

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Length: 250 ft
Gauge: 12
Jacket: Aluminum
Stranding: Solid
Conductors: 2
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)