Industrial & Electrical Fast-Acting Fuse

Item #: 0212104

Cat #: KLK.300

UPC: 079458250206

$ 44.14 EA
Company wide:
0 in stock
Documents & Guides
FAST-ACTING MIDGET SUPP PROTECT .300A. Fast-acting, high-interrupting capacity, current-limiting type fuse. Especially suited for control circuits, street lighting, H.I.D. lighting, computers, and other applications without high inrush currents.

Overview

FAST-ACTING MIDGET SUPP PROTECT .300A. Fast-acting, high-interrupting capacity, current-limiting type fuse. Especially suited for control circuits, street lighting, H.I.D. lighting, computers, and other applications without high inrush currents.

Fast-acting, high-interrupting capacity, current-limiting type fuse. Especially suited for control circuits, street lighting, H.I.D. lighting, computers, and other applications without high inrush currents.

Also known as: 079458250206, KLK.300, LFUKLK.300

Specifications

Diameter: 13/32 in
Speed: Fast Acting
Type: Midget
Length: 1 1/2 in
Volts AC: 600
Mounting: Cartridge
Class: Midget
Amps: 0.300
Standards: California Proposition 65
Interrupt Rating DC: 100 kA
Diameter: 13/32 in
Type: Midget
Volts AC: 600
Class: Midget
Standards: California Proposition 65
Speed: Fast Acting
Length: 1 1/2 in
Mounting: Cartridge
Amps: 0.300
Interrupt Rating DC: 100 kA