Yoke Bracket, 9" x 9", Aluminum

Item #: 0212039

Cat #: HBAM22

UPC: 706762720407

Company wide:
0 in stock
Documents & Guides
Yoke Bracket, 9 x 9 Inch, Aluminum, Swivel, Aims Light at Any Angle (5 Settings), Black

Overview

Yoke Bracket, 9 x 9 Inch, Aluminum, Swivel, Aims Light at Any Angle (5 Settings), Black
Also known as: 706762720407, HBAM22, LTRHBAM22

Specifications

Type: Bracket
Color: Black
Material: Aluminum
Light Technology: LED
Type: Bracket
Material: Aluminum
Color: Black
Light Technology: LED