Wire Connector, 22 - 8 AWG, Red/Yellow

Item #: 0212028

Cat #: R/Y+JUG

UPC: 054007431558

$ 0.21 EA
Company wide:
58,500 in stock
Documents & Guides
Wire Connector, Color Coded with Flexible Skirt, Red/Yellow, Wire Range: 22 - 8 AWG, Package of 500. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only.

Overview

Wire Connector, Color Coded with Flexible Skirt, Red/Yellow, Wire Range: 22 - 8 AWG, Package of 500. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only.

3M™ Performance Plus Wire Connector R/Y+ features a spring that expands for greater wire-taking range and reuse, allowing 1 connector to do the job of a traditional red and yellow (22 to 8 AWG). The quick-biting spring creates secure, reliable connections, while wings enable easy, high torque installation. The flexible skirt helps prevent copper exposure for enhanced safety. UL Listed and CSA Certified.

Also known as: 054007431558, R/Y+JUG, MMMRYBULKJUG, wire connectors, wire connector

Specifications

Color: Red, Yellow
Material: Thermoplastic, Polypropylene
Volts AC: 600
Allowable Gauge Range: 22 - 8
Color: Red, Yellow
Volts AC: 600
Material: Thermoplastic, Polypropylene
Allowable Gauge Range: 22 - 8