Wire Connector, 22 - 12 AWG, Blue/Orange

Item #: 0212020

Cat #: O/B+POUCH

UPC: 054007431527

$ 0.26 EA
Company wide:
30,372 in stock
Wire Connector, Color Coded with Flexible Skirt, Color: Orange/Blue, Wire Range: 2#22-3#12 or 3#14, Includes: Internal Square Wire Spring, For Use With Copper-to-Copper Connections Only. Package of 100 Each.

Overview

Wire Connector, Color Coded with Flexible Skirt, Color: Orange/Blue, Wire Range: 2#22-3#12 or 3#14, Includes: Internal Square Wire Spring, For Use With Copper-to-Copper Connections Only. Package of 100 Each.

The improved 3M O/B+ Connector will help electricians do more with less. The O/B+ connector combines a very small shell with an increased wire range. The improved spring bites wire quickly with less effort and accommodates from two #22 AWG wires up to three #12 AWG wires or four #14 AWG wires. The very small shell fits easily into tight spaces and its flexible skirt helps protect workers from contact with overstripped wires. With such a wide wire range, you can save money by buying fewer connectors. O/B + replaces the orange, blue and gray spring connector style connectors, as well as 70% of the yellow spring connector and wing style connectors. This simplifies selection of the right connector for a wide range of wiring jobs. There's also less inventory to manage, and a better chance you'll have the connector you need to do every job.

Also known as: 054007431527, O/B+POUCH, MMMOBPOUCH

Specifications

Color: Blue, Orange
Material: Thermoplastic, Polypropylene
Volts AC: 600
Allowable Gauge Range: 22 - 12
Color: Blue, Orange
Volts AC: 600
Material: Thermoplastic, Polypropylene
Allowable Gauge Range: 22 - 12