Patch Panel, Flat, Cat 6, 12 Port, Vertical

Item #: 0212011

Cat #: NK6PPG12WY

UPC: 074983055791

Company wide:
0 in stock
Patch Panel, Flat, Category 6, 12 Port, Vertical, 10 Inch Height, 2.38 Inch Depth, 2.50 Inch Width. Compatible with 89D Bracket

Overview

Patch Panel, Flat, Category 6, 12 Port, Vertical, 10 Inch Height, 2.38 Inch Depth, 2.50 Inch Width. Compatible with 89D Bracket

Category 6/Class E punchdown patch panels shall terminate unshielded twisted 4-pair, 22 – 26 AWG, 100 ohm cable and mount to standard EIA 19" or 23" racks. Punchdown tool shall properly terminate each conductor for optimum performance. Universal T568A and T568B color-coded wiring schemes included.

Also known as: 074983055791, NK6PPG12WY, PDTNK6PPG12WY

Specifications

Color: Black
Height: 10 in
Width: 2.500 in
Depth: 2.380 in
Number of Ports: 12
Connector Type: CAT 6
Color: Black
Width: 2.500 in
Number of Ports: 12
Height: 10 in
Depth: 2.380 in
Connector Type: CAT 6