Conduit Reaming Bit Holder, 4"

Item #: 0211985

Cat #: 48-32-2350

UPC: 045242479030

$ 26.97 EA
Company wide:
9 in stock
Documents & Guides
Conduit Reaming Bit Holder, Length: 4"

Overview

Conduit Reaming Bit Holder, Length: 4"

The Milwaukee® SHOCKWAVE™ conduit reaming bit holder is engineered to deliver the most reams and be the longest reaching accessory reamer in the industry. Its dual purpose design allows users to ream the inside and outside of the pipe burr-free as well as fasten with a single accessory. Made for use with 1/2 in., 3/4 in. and 1 in. EMT, the thick, hardened tool steel blade provides up to 5X life vs. the competition. The slim profile allows access for common electrical fastening applications. The SHOCKWAVE™ conduit reaming bit holder features replaceable blades (48-32-2351) for extended life.

Also known as: 045242479030, 48-32-2350, MIL48322350

Features & Benefits

  • Reams 1/2 in., 3/4 in. and 1 in. EMT
  • Thick, hardened tool steel blade provides up to 5x blade life
  • Slim profile for common electrical fastening applications
  • Includes (4) SHOCKWAVE™ insert bits: PH2, SQ2, SL 1/4, ECX2

Specifications

Type: Bit Holder
Length: 4 in
Type: Bit Holder
Length: 4 in