4-11/16" Square Exposed Work Cover, (1) Duplex Receptacle

Item #: 0211970

Cat #: 972

UPC: 050169009727

$ 47.15 EA
Company wide:
311 in stock
4-11/16" Square, Exposed Work Cover, Type: (1) Duplex Receptacle, 1/2" Raised, Drawn, Metallic. Cubic Inches: 10.3".

Overview

4-11/16" Square, Exposed Work Cover, Type: (1) Duplex Receptacle, 1/2" Raised, Drawn, Metallic. Cubic Inches: 10.3".

RACO® exposed work covers include required hardware for mounting the receptacle(s) RACO® exposed work covers meet the requirements of the 2014 NEC Article 250.146(A). No bonding jumper is required for covers with: (1) Crushed corners (2) Two or more device attachment screws (3) A lockwasher or equivalent Hardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructions

Also known as: 050169009727, 972, RAC972

Features & Benefits

  • Galvanized steel construction
  • 1 duplex receptacle
  • Includes required hardware for mounting the receptacle(s)
  • UL Listed

Specifications

Gangs: 1
Material: Steel
Depth: 1/2 in
Cubic Inches: 10.300 in³
Gangs: 1
Depth: 1/2 in
Material: Steel
Cubic Inches: 10.300 in³