4" Square Exposed Work Cover, (1) Duplex Receptacle, (1) Decorator/GFCI

Item #: 0211969

Cat #: 915C

UPC: 050169999981

$ 7.97 EA
Company wide:
1,153 in stock
4" Square, Exposed Work Cover, Type: Combination, (1) GFCI/Decorator Receptacle & (1) Duplex Receptacle, 1/2" Raised, Drawn, Metallic. Cubic Inches: 7.3".

Overview

4" Square, Exposed Work Cover, Type: Combination, (1) GFCI/Decorator Receptacle & (1) Duplex Receptacle, 1/2" Raised, Drawn, Metallic. Cubic Inches: 7.3".

RACO® exposed work covers include required hardware for mounting the receptacle(s) RACO® exposed work covers meet the requirements of the 2014 NEC Article 250.146(A). No bonding jumper is required for covers with: (1) Crushed corners Hardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructions UL Listed

Also known as: 050169999981, 915C, RAC915C, industrial plate, duplex decorator ir

Features & Benefits

  • RACO® exposed work covers include required hardware for mounting the receptacle(s)
  • RACO® exposed work covers meet the requirements of the 2014 NEC Article 250.146(A). No bonding jumper is required for covers with: (1) Crushed corners
  • Hardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructions
  • cULus Listed

Specifications

Gangs: 2
Material: Steel
Depth: 1/2 in
Cubic Inches: 7.300 in³
Gangs: 2
Depth: 1/2 in
Material: Steel
Cubic Inches: 7.300 in³