Breaker, 20A, 1P, 277VAC, 125VDC, 65 kAIC, Type HFD

Item #: 0211963

Cat #: HFD1020

UPC: 786679175262

$ 589.21 EA
Company wide:
8 in stock
Documents & Guides
20 Amp, 1-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type HFD, Cable In/Cable Out, 65 kAIC, 277 VAC, 125 VDC, Fixed Thermal-Magnetic Trip, Includes Load Terminals Only

Overview

20 Amp, 1-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type HFD, Cable In/Cable Out, 65 kAIC, 277 VAC, 125 VDC, Fixed Thermal-Magnetic Trip, Includes Load Terminals Only

Our MCCBs provide you unmatched circuit protection in alternative energy, commercial, industrial, mining, and military applications when protecting conductors against overloads and short circuits. 

Also known as: 786679175262, HFD1020, CUTHFD1020, single breaker blank

Specifications

Mounting: Panel
Volts AC: 277
Volts DC: 125
Amps: 20
Poles: 1
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 125
Poles: 1
Volts AC: 277
Amps: 20
Interrupt Rating AC: 65 kA