Waterproof Winter Plus Gloves, M

Item #: 0211958

Cat #: 03-3450-80-M

UPC:

Company wide:
0 in stock
Documents & Guides
Waterproof Winter Plus Gloves, Non-Slip Palm, 100% Waterproof, Size: M

Overview

Waterproof Winter Plus Gloves, Non-Slip Palm, 100% Waterproof, Size: M

The Waterproof Winter Plus is the first to market 100% waterproof performance work glove. This glove is designed to keep your hands warm, dry and protected. This glove features triple-layer waterproof technology made with an inner liner of warm microfleece, a 100% waterproof/windproof membrane middle layer and a durable form-fit outer shell, plus 40g Thinsulate inside the top of hand. Durable, dexterous, comfortable and warm.

Also known as: 03-3450-80-M, YOU03345080M

Specifications

Type: Gloves, Waterproof
Type: Gloves, Waterproof